- 3/8 ID, Female Pipe, Straight, Brass Standard Fitting, 1/4-18 NPTF
| Material | Brass |
| No. of Barbs | 4 |
| Hex Size | 5/8 in |
| Fitting Description | Straight |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Length | 1.660 in |
| Thread Type | NPTF(f) |
| Hose I.D. | 3/8 in |
| Length of Barbs | 0.97 in |
| Weight | 0.054 LB |
-
Prop 65


