applications
- For use where Lead Free fittings are required For use with potable water
| Hose ID | 3/8 in |
| Female Thread | NPTF |
| Length | 1.66 in |
| Material | C2745 Lead-Free Brass |
| Weight | 0.063 LB |
| Hose ID | 3/8 in |
| Female Thread | NPTF |
| Length | 1.66 in |
| Material | C2745 Lead-Free Brass |
| Weight | 0.063 LB |