- Barbed Hose Fittings
- 3/8" Hose I.D.
- 3/8 NPTF Female Thread Size
- Brass
| No. of Ends | 2 |
| Hex Size | 3/4 in |
| Female Thread Size | 3/8 |
| End Types | NPTF |
| Fitting Type | Female NPTF Swivel x Hose Barb |
| Fitting Description | Barbed Hose Fittings |
| End Type | Hose Shank |
| Material | Brass |
| Fitting Angle | Straight |
| Hose I.D. | 3/8 in |
| Weight | 0.087 LB |
-
Prop 65


