- Tubing
- 1/4" Tube O.D.
- 0.180" Tube I.D.
- 50' Long
- 0.040" Wall Thickness
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Temperature Range [Min] | -40 °F |
| Wall Thickness | 0.04 in |
| Tube I.D. | 0.17 in |
| Operating Pressure [Max] | 400 PSI at 68 °F |
| Material | Nylon |
| Length | 50 ft |
| Tube OD | 1/4 in |
| Tube O.D. | 1/4 in |
| Operating Pressure | 265 psi |
| Shape | Tubing |
| Size | 50 039 roll |
| Inch/Metric | Inch |
| Temperature Range [Max] | 175 °F |
| Color | Natural |
| Weight | 0.75 LB |
-
Prop 65


