- Tubing
- 5/16" Tube O.D.
- 0.216" Tube I.D.
- 50' Long
- 0.049" Wall Thickness
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Operating Pressure [Max] | 120 PSI at 68 °F |
| Color | Blue |
| Tube O.D. | 5/16 in |
| Tube I.D. | 0.21 in |
| Wall Thickness | 0.05 in |
| Tube OD | 5/16 in |
| Material | Polyurethane |
| Inch/Metric | Inch |
| Length | 50 ft roll |
| Shape | Tubing |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 155 psi |
| Weight | 1.2 LB |
-
Prop 65


