- Tubing
- 3/8" Tube O.D.
- 0.245" Tube I.D.
- 50' Long
- 0.066" Wall Thickness
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Tube OD | 3/8 in |
| Tube O.D. | 3/8 in |
| Operating Pressure [Max] | 133 PSI at 68 °F |
| Tube I.D. | 0.25 in |
| Color | Black |
| Operating Pressure | 147 psi |
| Length | 50 ft roll |
| Material | Polyurethane |
| Inch/Metric | Inch |
| Temperature Range [Max] | 165 °F |
| Wall Thickness | 0.06 in |
| Temperature Range [Min] | -40 °F |
| Shape | Tubing |
| Weight | 1.85 LB |
-
Prop 65


