- Tubing
- 1/2" Tube O.D.
- 0.420" Tube I.D.
- 0.062" Wall Thickness
- 25' Long
applications
- Fluoropolymer tubing is of food quality and provides excellent resistance to aggressive and corrosive agents as well as high temperatures.
| Operating Pressure | 108 psi |
| Temperature Range [Min] | -100 °F |
| Tube OD | 1/2 in |
| Temperature Range [Max] | 300 °F |
| Color | Clear |
| Length | 25 ft roll |
| Operating Pressure [Max] | 210 PSI at 73 °F |
| Wall Thickness | 0.06 in |
| Material | Fluoropolymer |
| Inch/Metric | Inch |
| Tube I.D. | 0.36 in |
| Tube O.D. | 1/2 in |
| Shape | Tubing |
| Weight | 1.3 LB |
-
Prop 65


