- Tubing
- 3/8" Tube O.D.
- 0.275" Tube I.D.
- 100' Long
- 220 psi Working Pressure
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Material | Nylon |
| Wall Thickness | 0.05 in |
| Operating Pressure [Max] | 333 PSI at 68 °F |
| Operating Pressure | 220 psi |
| Tube OD | 3/8 in |
| Size | 100 039 roll |
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Length | 100 ft |
| Temperature Range [Min] | -65 °F |
| Tube O.D. | 3/8 in |
| Inch/Metric | Inch |
| Shape | Tubing |
| Tube I.D. | 0.28 in |
| Weight | 3.14 LB |
-
Prop 65


