- Tubing
- 1/8" Tube O.D.
- 0.066" Tube I.D.
- 0.031" Wall Thinkness
- 100' Long
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Operating Pressure | 233 psi |
| Shape | Tubing |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 1/8 in |
| Tube I.D. | 0.06 in |
| Material | Polyurethane |
| Tube OD | 1/8 in |
| Temperature Range [Max] | 165 °F |
| Wall Thickness | 0.03 in |
| Color | Blue |
| Inch/Metric | Inch |
| Length | 100 ft Roll |
| Operating Pressure [Max] | 267 PSI at 68 °F |
| Weight | 0.618 LB |
-
Prop 65


