- 1 1/4 in Body Size
- 1 1/4-11 1/2 Thread Size
- Female NPTF Thread
- 2.76 in Max. OD
- 3000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| O.D. [Max] | 2.76 in, 70.0 mm |
| Length | 4.61 in, 117 mm |
| Series | DQC K-Series |
| Hex Size | 2 in |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Body Size | 1 1/4 in |
| Thread Size | 1 1/4-11 1/2 |
| Burst Pressure | 12600 psi, 850 bar |
| Material | Steel |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Temperature Range [Max] | 250 °F |
| Weight | 2.8 LB |
-
Prop 65


