- 1 1/4" Body Size Dust Plug
features
- Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
- O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
- High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
- Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
| Body Material | Elastomer |
| Series | W Series |
| Body Size | 1 1/4 in |
| Component | Dust Plug |
| Weight | 0.61 LB |
-
Prop 65


