There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
Body Material
Brass
Series
DQC W-Series
Material
Brass
Thread Size
1 1/4-11 1/2
O.D. [Max]
2.75 in, 69.9 mm
Interchange
Aeroquip 5100 Interchange
Temperature Range [Min]
-40 °F
Connection
Female Pipe Thread
Body Size
1 1/4 in
Component
Coupler
Length
3.64 in, 92.5 mm
Operating Pressure [Max]
3000 PSI, 207 bar
Hex Size
1 25/32 in
Thread
Female NPTF
Included
W-Series Wingstyle Repair Kit
Size
1 1/4 in
Burst Pressure
12,000 PSI, 828 bar
Weight
2.58 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back