Dixon Valve & Coupling
10WF10-B
SUPERSEDED TO DIXO_10WF10-B, MTRL - 103114052
Item #101937232
-
Prop 65
- 1 1/4" Body Size Coupler w/ 1 1/4" Female NPTF
- Brass
features
- Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
- O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
- High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
- Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
| Body Size | 1 1/4 in |
| Connection Type | Female NPTF |
| Component | Coupler |
| Body Material | Brass |
| Connection Size | 1 1/4 |
| Series | W Series |
| Operating Pressure [Max] | 2750 psi |
| Weight | 2.76 LB |
-
Prop 65

