- 1 1/4 in Size
- Steel Material
applications
- Designed for use in oil rig BOP systems where couplings are required to operate under fire conditions in an emergency.
| Interchange | Snap-Tite 75 Interchange |
| Series | DQC WS-Series |
| Length | 4.4 in, 111.8 mm |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| O.D. [Max] | 4.65 in, 118.1 mm |
| Thread | Female NPTF |
| Thread Size | 1 1/4-11 1/2 |
| Material | Steel |
| Size | 1 1/4 in |
| Burst Pressure | 25,100 PSI, 1700 bar |
| Connection | Female Pipe Thread |
| Coupling Configuration | Blowout Prevention |
| Weight | 8.0 LB |
-
Prop 65


