Dixon Valve & Coupling
10WSF10
Heavy-Duty DQC WS-Series 1 1/4 in Size Steel Threaded Coupler
Item #102185746
-
Prop 65
- 1 1/4-11 1/2 Thread Size
- 1 1/4 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 4.65 in, 118.1mm |
| Body Size | 1 1/4 in |
| Burst Pressure | 25100 PSI, 1700 bar |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite 75 Interchange |
| Coupling Configuration | High Pressure |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Thread Size | 1 1/4-11 1/2 |
| Thread | Female NPTF |
| Length | 4.4 in, 111.8 mm |
| Material | Steel |
| Size | 1 1/4 in |
| Thread - TPI or Pitch | 1-1/4 in - 11-1/2 NPTF |
| Series | DQC WS-Series |
| Type | Coupler |
| Operating Pressure | 5000 psi |
| Weight | 5.85 LB |
-
Prop 65

