Dixon Valve & Coupling
11-009-065
Series 1 FRLs 11-009 400 psi Water Regulator without Gauge
Item #101986617
-
Prop 65
- 400 PSI Inlet Pressure
applications
- Balanced valve minimizes effects of inlet pressure variations on outlet pressure.
features
- T-handle adjustment
- Non-relieving type
| Port | 3/4 in |
| FRL Type | Regulator |
| Inlet Pressure | 400 PSI |
| Regulator Type | Water |
| Flow [Max] | 27.5 gpm |
| Weight | 8.45 LB |
-
Prop 65

