- 1/2" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Width | 0.28 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.425 in |
| Size | 1/2 in |
| Open I.D. | 0.512 in |
| Style | Double Ear Clamps |
| Nominal Size | 1/2 in |
| Weight | 0.007 LB |
-
Prop 65
| Width | 0.28 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.425 in |
| Size | 1/2 in |
| Open I.D. | 0.512 in |
| Style | Double Ear Clamps |
| Nominal Size | 1/2 in |
| Weight | 0.007 LB |
Prop 65