- Aluminum Material
- Bulk Delivery Type
features
- Detachable and replaceable trigger ratchet packing gland and seal
- Easy opening dash pot design with shock less closing
| Outlet | 1 1/2 in Female NPT |
| Inlet Size | 1 1/2 in Female NPT |
| Operating Pressure [Max] | 50 PSI |
| Material | Aluminum |
| Type | Bulk Delivery |
| Female Thread | NPT |
| Pressure Rating | 100 gpm at 10 PSI |
| Thread Size | 1 1/2 in |
| Weight | 4.26 LB |
-
Prop 65


