- 7/16" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Nominal Size | 7/16 in |
| Closed I.D. | 0.382 in |
| Thickness | 0.03 in |
| Open I.D. | 0.445 in |
| Width | 1/4 in |
| Compatible Hose O.D. [Max] | 0.45 in |
| Material | Zinc Plated Steel |
| Style | Single Ear Clamps |
| Compatible Hose O.D. [Min] | 0.38 in |
| Weight | 0.01 LB |
-
Prop 65


