- Aluminum Material
- Bulk Delivery Type
features
- Easy opening dash pot design with shock less closing
- Detachable and replaceable trigger ratchet packing gland and seal
| Material | Aluminum |
| Inlet Size | 1 1/4 in Female NPT |
| Type | Bulk Delivery |
| Outlet | 1 1/4 in Spout |
| Operating Pressure [Max] | 50 PSI |
| Female Thread | NPT |
| Thread Size | 1 1/4 in |
| Pressure Rating | 80 GPM at 10 PSI |
| Weight | 3.88 LB |
-
Prop 65


