- Male SAE Screw Thread x Male SAE Screw Thread
- 1.3125 x 1.0625 Tube O.D.
- Steel
- Zinc Plated
| Tube O.D. 2 | 1 1/16 in |
| Shape | Straight |
| Temperature Range [Min] | 70 °F |
| Fitting Description | Male SAE Screw Thread x Male SAE Screw Thread |
| Operating Pressure [Max] | 3000 PSI |
| Fitting Type | Hydraulic Pipe Fitting |
| Tube O.D. 1 | 1 5/16 in |
| Material | Zinc Plated Steel |
| Fitting Angle | Straight |
| End Type | Male x Male |
| No. of Ends | 2 |
| Male Thread | JIC 37° Flare |
| Male Thread Size | 1 5/16-12, 1 1/16-12 |
| End Types | Male SAE Screw Thread x Male SAE Screw Thread |
| Finish | Zinc Plated |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Weight | 0.48 LB |
-
Prop 65


