- Tubing
- 3/8" Tube O.D.
- 0.250" Tube I.D.
- 500' Long
- 150 psi Working Pressure
applications
- Designed for FDA applications
features
- UV stabilized
| Tube OD | 3/8 in |
| Size | 500 039 roll |
| Color | Natural |
| Operating Pressure [Max] | 150 PSI at 75 °F |
| Temperature Range [Max] | 140 °F |
| Tube O.D. | 3/8 in |
| Shape | Tubing |
| Inch/Metric | Inch |
| Length | 500 ft |
| Operating Pressure | 150 psi |
| Temperature Range [Min] | -50 °F |
| Wall Thickness | 0.06 in |
| Material | Polyethylene |
| Tube I.D. | 0.25 in |
| Weight | 13.08 LB |
-
Prop 65


