Skip to content Skip to navigation menu
Dixon Valve & Coupling1217AR-4

1217AR-4

Steel Air Tank Receiver Manifold
Item #103562301
  • Steel Material
Dixon Valve & Coupling1217AR-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material

features

  • All openings are female NPT thread
Operating Pressure [Max] 200 PSI
Capacity 7 gal
Material Steel
Weight 32.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison