- ASME Air Receiver Manifold
- 7 gal
features
- ASME compressed air receiver with protective frame
- All openings are female NPT thread
| Height | 23 1/4 in |
| Tank Diameter | 12 in |
| Tank Size | 7 gal |
| Width | 12 in |
| NPT Outlet | 1/2 in, 3/4 in, 1 in |
| Pressure [Max] | 200 psi |
| Type | Manifold |
| Length | 40 in |
| Material | Steel |
| Inlet Connection | 2 in NPT(M) |
| Tank Length | 17 in |
| Operating Pressure [Max] | 200 PSI |
| Capacity | 7 gal |
| Weight | 92.0 LB |
-
Prop 65


