- Tubing
- 3/8" Tube O.D.
- 0.275" Tube I.D.
- 100' Long
- 220 psi Working Pressure
features
- Packaged in plastic bags
- UV stabilized
| Tube O.D. | 3/8 in |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Tube OD | 3/8 in |
| Shape | Tubing |
| Wall Thickness | 0.05 in |
| Tube I.D. | 0.28 in |
| Temperature Range [Min] | -40 °F |
| Length | 100 ft Roll |
| Color | Natural |
| Operating Pressure | 220 psi |
| Operating Pressure [Max] | 250 PSI at 75 °F |
| Material | Nylon |
| Weight | 2.39 LB |
-
Prop 65


