Dixon Valve & Coupling
1231-08-12
Male JIC x Male SAE Boss® Zinc Plated Steel 3/4-16, 1 1/16-12 O-Ring
Item #104515325
-
Prop 65
- Male x Male End Type
- Zinc Plated Steel Material
- 3/4-16, 1 1/16-12 Thread Size
- JIC, SAE O-Ring Boss Thread Type
| Tube O.D. 2 | 1 1/16 in |
| Male Thread | JIC, SAE O-Ring Boss |
| Adapter Type | SAE O-Ring Boss x SAE 37° Flare |
| Fitting Angle | Straight |
| Operating Pressure [Max] | 3500 PSI |
| No. of Ends | 2 |
| End Types | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Material | Zinc Plated Steel |
| Fitting Type | Hydraulic Pipe Fitting |
| Fitting Description | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Male Thread Size | 3/4-16, 1 1/16-12 |
| Shape | Straight |
| Tube O.D. 1 | 3/4 in |
| Finish | Zinc Plated |
| End Type | Male x Male |
| Temperature Range [Min] | 70 °F |
| Weight | 0.315 LB |
-
Prop 65

