Dixon Valve & Coupling
1234-08-08
Hydraulic Fittings, 90º Male SAE Screw Thread
Item #103317975
-
Prop 65
- 90º Male SAE Screw Thread x Male SAE Screw Thread
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| Tube O.D. 2 | 3/4 in |
| End Types | 90º Male SAE Screw Thread x Male SAE Screw Thread |
| End Type | Male x Male |
| Fitting Description | 90º Male SAE Screw Thread x Male SAE Screw Thread |
| Finish | Zinc Plated |
| Thread A | 3/4-16 |
| No. of Ends | 2 |
| Material | Zinc Plated Steel |
| Shape | Elbow |
| Fitting Angle | 90° |
| Fitting Type | Hydraulic Pipe Fitting |
| Operating Pressure [Max] | 4500 PSI |
| Male Thread | JIC 37° Flare |
| Male Thread Size | 3/4-16 |
| Temperature Range [Min] | 70 °F |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Tube O.D. 1 | 3/4 in |
| Weight | 0.22 LB |
-
Prop 65

