Dixon Valve & Coupling
1238-04-06
45° Male SAE O-ring Boss® x Male JIC Zinc Plated Steel Elbow
Item #103317972
-
Prop 65
- Male x Male End Type
| Fitting Description | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| No. of Ends | 2 |
| Male Thread | SAE O-Ring Boss, JIC |
| Temperature Range [Min] | 70 °F |
| Adapter Type | SAE O-Ring Boss x SAE 37° Flare |
| End Type | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Male Thread Size | 7/16-20, 9/16-18 |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 5000 PSI |
| Material | Zinc Plated Steel |
| Fitting Angle | 90° |
| Tube O.D. 1 | 7/16 in |
| End Types | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Fitting Type | Hydraulic Pipe Fitting |
| Shape | Elbow |
| Tube O.D. 2 | 9/16 in |
| Weight | 0.12 LB |
-
Prop 65

