Dixon Valve & Coupling
1238-12-10
45° Male SAE O-ring Boss® x Male JIC Zinc Plated Steel Elbow
Item #104491722
-
Prop 65
- Male x Male End Type
| Male Thread | SAE O-Ring Boss, JIC |
| Fitting Type | Hydraulic Pipe Fitting |
| Tube O.D. 2 | 7/8 in |
| Fitting Angle | 90° |
| Adapter Type | SAE O-Ring Boss x SAE 37° Flare |
| Finish | Zinc Plated |
| Tube O.D. 1 | 1 1/16 in |
| Fitting Description | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Temperature Range [Min] | 70 °F |
| End Type | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Material | Zinc Plated Steel |
| End Types | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Operating Pressure [Max] | 3500 PSI |
| Male Thread Size | 1 1/16-12, 7/8-14 |
| Shape | Elbow |
| No. of Ends | 2 |
| Weight | 0.632 LB |
-
Prop 65

