- 1/2 ID, Female Pipe, Straight, Swivel Type, Brass Standard Fitting, 3/8-18 NPSM (Ball Seat)
| No. of Barbs | 4 |
| Length of Barbs | 0.97 in |
| Hex Size | 3/4 in |
| Fitting Description | Straight, Swivel Type |
| Hose I.D. | 1/2 in |
| Stem Length | 0.63 in |
| Thread Type | NPSM(f) |
| Material | Brass |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Length | 1.420 in |
| Weight | 0.075 LB |
-
Prop 65


