- 1/2 ID, Female Pipe, Straight, Swivel Type, Brass Standard Fitting, 1/2-14 NPSM (Ball Seat)
| Length of Barbs | 0.97 in |
| Hex Size | 15/16 in |
| Threads per Inch | 14 |
| Stem Length | 0.69 in |
| Length | 1.540 in |
| No. of Barbs | 4 |
| Fitting Description | Straight, Swivel Type |
| Material | Brass |
| Thread Size | 1/2 |
| Thread Type | NPSM(f) |
| Hose I.D. | 1/2 in |
| Weight | 0.127 LB |
-
Prop 65


