Dixon Valve & Coupling
1240-06-06
45° Male SAE O-ring Boss® x Male JIC Zinc Plated Steel Elbow
Item #103318321
-
Prop 65
- Male x Male End Type
| Fitting Type | Hydraulic Pipe Fitting |
| Temperature Range [Min] | 70 °F |
| Fitting Description | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| No. of Ends | 2 |
| Male Thread Size | 9/16-18, 9/16-18 |
| End Types | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Finish | Zinc Plated |
| Tube O.D. 2 | 9/16 in |
| Thread A | 9/16-18 |
| Fitting Angle | 45° |
| End Type | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Shape | Elbow |
| Operating Pressure [Max] | 5000 PSI |
| Male Thread | SAE O-Ring Boss, JIC |
| Tube O.D. 1 | 9/16 in |
| Material | Zinc Plated Steel |
| Adapter Type | SAE O-Ring Boss x SAE 37° Flare |
| Weight | 0.14 LB |
-
Prop 65

