| Pipe Thread | NPSM |
| Hex Size | 5/8 in |
| Shape | Straight |
| Female Thread Size | 1/4 in |
| End Type | Hose Barb x Female |
| Female Thread | NPSM |
| Material | Brass |
| Weight | 0.048 LB |
| Pipe Thread | NPSM |
| Hex Size | 5/8 in |
| Shape | Straight |
| Female Thread Size | 1/4 in |
| End Type | Hose Barb x Female |
| Female Thread | NPSM |
| Material | Brass |
| Weight | 0.048 LB |