Dixon Valve & Coupling
1240406K
Brass 1/4 in Female NPSM Swivel x Hose Barb Ball Seat
Item #112227387
-
Prop 65
- Brass Material
- 1/4 in Hose Inner Diameter
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Hex Size | 3/4 in |
| Female Thread | NPSM |
| Shape | Straight |
| Connection Type | Barb |
| Body Material | Brass |
| Operating Temperature [Max] | 160 °F |
| Hose Size | 1/4 in |
| Fitting Description | Female Ball End Swivel |
| End Type | Hose Barb x Female |
| Thread Size | 3/8 |
| Operating Temperature [Min] | -40 °F |
| Material | Brass |
| Female Thread Size | 3/8 in |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Thread Type | NPSM |
| Pipe Thread | NPSM |
| Weight | 0.065 LB |
-
Prop 65

