Dixon Valve & Coupling
125-B-AL
Dixon Cam & Groove Type B Coupler x Male NPT
Item #101711937
-
Prop 65
- Female Coupler x Male NPT
- 1 1/4"
- 356T6 Aluminum
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| Size | 1 1/4 in |
| Material | 356T6 Aluminum |
| Size Designation | 1 1/4 in |
| Male Thread | 1 1/4 in |
| End Type | Male Pipe |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Male NPT |
| Weight | 0.76 LB |
-
Prop 65

