Designed for use with liquids consult Dixon for specific recommendations
features
Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Size Designation
1 1/4 in
Fitting Description
Straight
Coupler Type
C Coupling
Body Material
356T6 Aluminum
Manufacturer Name
Type C Coupler female coupler x hose shank
End Type
Hose Shank
Operating Pressure [Max]
250 PSI
Seal
Nitrile Rubber
End Types
Hose Shank
Connection Type
Female Coupler x Hose Shank
Coupling Type
Type C Coupler
Size
1 1/4 in
Material
356T6 Aluminum
Seal Material
Buna-N
Weight
0.77 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back