Designed for use with liquids consult Dixon for specific recommendations
features
Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Seal Material
Buna-N
Seal
Nitrile Rubber
Material
Brass
Size
1 1/4 in
Fitting Description
Straight
Operating Pressure [Max]
250 PSI
Connection Type
Female Coupler x Hose Shank
End Type
Hose Shank
Coupling Type
Type C Coupler
Size Designation
1 1/4 in
Weight
1.75 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back