Designed for use with liquids consult Dixon for specific recommendations
features
Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Connection Type
Female Coupler x Hose Shank
Fitting Description
Straight
Operating Pressure [Max]
250 PSI
Size
1 1/4 in
End Type
Hose Shank
Coupling Type
Type C Coupler
Size Designation
1 1/4 in
Type
Andrews
Seal Material
Buna-N
Seal
Nitrile Rubber
Material
316 Stainless Steel
Weight
1.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back