Dixon Valve & Coupling
125-D-SS
Dixon Cam & Groove Type D Coupler x Female NPT
Item #101895733
-
Prop 65
- Female Coupler x Female NPT
- 1 1/4"
- 316 Stainless Steel
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Connection Type | Female Coupler x Female NPT |
| Female Thread | 1 1/4 in |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 1/4 in |
| Type | Andrews |
| Seal | Nitrile Rubber |
| Coupling Type | Type D Coupler |
| End Type | Female Pipe |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Size | 1 1/4 in |
| Material | 316 Stainless Steel |
| Weight | 1.45 LB |
-
Prop 65

