Dixon Valve & Coupling
125-DP-AL
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101892776
-
Prop 65
- 356T6 Aluminum Type DP Dust Plug
- Size 1 1/4"
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Type | Type DP Dust Plug |
| Size Designation | 1 1/4 in |
| Size | 1 1/4 in |
| Material | 356T6 Aluminum |
| Weight | 0.19 LB |
-
Prop 65

