Dixon Valve & Coupling
125-DP-PM
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101884264
-
Prop 65
- Iron Type DP Dust Plug
- Size 1 1/4"
| Type | Type DP Dust Plug |
| Material | Iron |
| Size Designation | 1 1/4 in |
| Weight | 0.607 LB |
-
Prop 65

