- 1 1/4" Stainless Steel Dust Plug
| Size Designation | 1 1/4 in |
| Size | 1 1/4 in |
| Material | 316 Stainless Steel |
| Weight | 0.45 LB |
-
Prop 65
| Size Designation | 1 1/4 in |
| Size | 1 1/4 in |
| Material | 316 Stainless Steel |
| Weight | 0.45 LB |
Prop 65