Dixon Valve & Coupling
1250-94
Aluminum Large Capacity Low Pressure Fuel Gravity Nozzle
Item #104199692
-
Prop 65
- Fuel Nozzle Type
- Aluminum Material
- 25 PSI Maximum Operating Pressure
applications
- Rugged utility nozzle for low pressure/gravity applications
features
- Rapid flow due to 1-1/4 oversize design
| Operating Pressure [Max] | 25 PSI |
| Type | Fuel Nozzle |
| Outlet | 1 1/4 in Spout |
| Inlet Size | 1 1/4 in Female NPT |
| Material | Aluminum |
| Weight | 0.01 LB |
-
Prop 65

