- Hex Plug Type
- Zinc Plated Steel Material
- 3/4-14 Male Thread Size
| Male Thread | NPTF |
| Male Thread Size | 3/4-14 |
| Fitting Description | Hydraulic Male Plug |
| Finish | Zinc Plated |
| Fitting Type | Plug |
| Shape | Plug |
| Male Straight Thread | 3/4-14 |
| Material | Zinc Plated Steel |
| Operating Pressure [Max] | 2500 PSI |
| No. of Ends | 1 |
| Operating Pressure | 3500 psi |
| End Types | NPTF |
| End Type | Male x Male |
| Weight | 0.125 LB |
-
Prop 65


