Dixon Valve & Coupling
1254-10H
JIC Screw Zinc Plated Steel 7/8-14 Thread Plug
Item #102001912
-
Prop 65
- Zinc Plated Steel Material
- 7/8-14 Thread Size
- JIC 37° Flare Thread Type
| Fitting Description | Male Plug |
| Thread Type | JIC |
| Fitting Type | Hydraulic Male Plug |
| Male Thread Size | 7/8-14 |
| End Types | JIC |
| Shape | Plug |
| Male Thread | JIC 37° Flare |
| No. of Ends | 1 |
| Material | Zinc Plated Steel |
| Thread Size | 7/8-14 |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 3500 PSI |
| Weight | 0.13 LB |
-
Prop 65

