- Hydraulic Male Plug
- 1 5/16-12 Male Thread
- 3000 psi Working Pressure
- Zinc Plated Steel
| Thread Size | 1 5/16-12 |
| Material | Zinc Plated Steel |
| Male Thread | JIC 37° Flare |
| Thread Type | JIC |
| Operating Pressure [Max] | 3000 PSI |
| Fitting Description | Male Plug |
| Finish | Zinc Plated |
| End Types | JIC |
| Male Thread Size | 1 5/16-12 |
| Fitting Type | Hydraulic Male Plug |
| Shape | Plug |
| No. of Ends | 1 |
| Weight | 0.34 LB |
-
Prop 65


