- Plug Type
- Zinc Plated Steel Material
| Thread Size | 7/8-14 |
| Finish | Zinc Plated |
| Male Straight Thread | 7/8-14 |
| Thread | SAE O-Ring Boss |
| Operating Pressure [Max] | 3500 PSI |
| Material | Zinc Plated Steel |
| Fitting Description | Hydraulic Male Plug |
| End Types | O-Ring Boss |
| No. of Ends | 1 |
| Fitting Type | Plug |
| Operating Pressure | 3500 psi |
| Shape | Plug |
| Weight | 0.104 LB |
-
Prop 65


