- Plug Type
- Zinc Plated Steel Material
| No. of Ends | 1 |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 3000 PSI |
| Shape | Plug |
| End Types | O-Ring Boss |
| Fitting Description | Hydraulic Male Plug |
| Operating Pressure | 3000 psi |
| Thread Size | 1 5/16-12 |
| Material | Zinc Plated Steel |
| Fitting Type | Plug |
| Thread | SAE O-Ring Boss |
| Male Straight Thread | 1 5/16-12 |
| Weight | 0.36 LB |
-
Prop 65


