Dixon Valve & Coupling
126-0604
SUPERSEDED TO DIXO_1260604C, MTRL - 105706154
Item #101717934
-
Prop 65
| Material | Brass |
| Nut Length | 0.53 in |
| Hex Size | 0.625 in |
| Length of Barbs | 0.97 in |
| Thread Type | NPSM(f) |
| Thread Size | 1/4 |
| Stem Length | 1.2 in |
| Fitting Description | Straight, Swivel Type |
| No. of Barbs | 4 |
| Threads per Inch | 18 |
| Weight | 0.046 LB |
-
Prop 65

