- Hose Barb Fittings
- 3/4" Hose I.D.
- 3/4 NPSM Thread Size
- Brass
| End Size | 3/4 NPSM |
| Thread Type | NPSM |
| Thread Size | 3/4 |
| No. of Ends | 2 |
| Material | Brass |
| Hex Size | 1 1/8 in |
| End Type | Hose Barb & NPSM |
| Hose I.D. | 3/4 in |
| Fitting Type | Female NPSM Swivel x Hose Barb |
| Fitting Description | Hose Barb Fittings |
| Weight | 0.155 LB |
-
Prop 65


